Beli mesin hitachi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uryu Small Drill
    Mulai

    Rp9.099.900

    Uryu Small Drill
    Deskripsi:
    Pistol type small drill.
    atribut:
    • Hose connection: PT1/4
    • Recommended Hose Diameter (mm): 9.5
    • Chuck Nominal Size (mm): 8
    • Nominal Size: Axis: 3 / 8-24UNF
  2. Uryu Pistol Type Small Drill
    Mulai

    Rp13.999.900

    Uryu Pistol Type Small Drill
    Deskripsi:
    Compact, lightweight and powerful, all drilling tools.
    atribut:
    • Exhaust Direction: Rear
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.6
    • Chucking Size (mm): 13
    • Drilling Thickness (mm): 13
    • Overall Length (mm): 216
    • Air Consumption (m³/minute): 0.65
    • Rotation Speed at No-load (rpm): 1500
  3. Uryu Impact Driver
    50%
    Mulai

    Rp5.099.900

    Uryu Impact Driver
    Deskripsi:
    The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
  4. URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)
    Mulai

    Rp4.999.900

    URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)
    Deskripsi:
    Stable tightening is possible because it is tightened with one rotation and two hits.A general-purpose type with smooth tightening.For automobile-related and general industries.* Tightening torque is a guideline. The torque value changes depending on the conditions.
    atribut:
    • Hammer Type: Double Hammer
    • Socket Insertion Angle (mm): 12.7
    • Exhaust: Forward
    • Hose attachment port: Rc1/4
    • Working Air Pressure Range (MPa): 0.6
  5. Uryu Angle Grinder
    Mulai

    Rp10.999.900

    Uryu Angle Grinder
    Deskripsi:
    Tool for surface grinding and chamfering work. For metal grinding, deburring and chamfering.
  6. Uryu Pistol Type Tapper Double Button
    Mulai

    Rp12.999.900

    Uryu Pistol Type Tapper Double Button
    Deskripsi:
    Tool for tapping work. Switching between left and right rotation is easy with the double button type.
    atribut:
    • Exhaust Direction: Side
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.6
    • Chucking Size (mm): 8
    • Tapping Capacity (mm): 8
    • Overall Length (mm): 196
    • Air Consumption (m³/minute): 0.4
    • Rotation Speed at No-load (rpm): 800
  7. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  8. Uryu Grinder
    Mulai

    Rp6.499.900

    Uryu Grinder
    Deskripsi:
    This is an angle grinder dedicated to offset and flexible grinding wheels.
  9. URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp4.699.900

    URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    A pistol type impact wrench.
    atribut:
    • Hose connection: PT1/4
    • Rotation Speed No Load (rpm): About 8500
    • Socket Insertion Angle (mm): 9.5
    • Bolt Diameter (mm): 6 (reference)
    • Air Consumption (m³/minute): Approx.0.30 (at air pressure 0.6Mpa load)
    • From Shaft Center to Body Side (mm): About 21.5
    • Noise Level (dBa): 92
    • Overall Length (mm): Approx. 175 (without socket bit)
    • Recommended Hose Diameter (mm): 9.5
  10. Uryu Impact Wrench
    Mulai

    Rp14.999.900

    Uryu Impact Wrench
    atribut:
    • Air Pressure Used (MPa): 0.6
    • Capacity Bold Diameter (mm): 12-14
    • Air Consumption (m³/minute): 0.45
    • Exhaust: Rear
    • From Axis Center to side (mm): Approx. 37.5
    • Hammer Type: Twin Hammer
    • Hose Installation Port: Rc1/4
    • Maximum Tightening Torque (N m): 240
    • No Load Rotation Speed (rpm): Approx. 6000
    • Noise Level (dBa): 95
    • Operating Air Pressure (MPa): 0.6
    • Recommended Hose Inner Diameter (mm): 9.5
    • Socket Insertion Angle (mm): 12.7
    • Total Length (mm): 215
  11. Shinano Air Drill
    Mulai

    Rp3.599.900

  12. Mesin HL Air Drill
    Mulai

    Rp589.900

  13. Hanna Instruments pH 10.01 Calibration Buffer
    Mulai

    Rp2.499.900

    Hanna Instruments pH 10.01 Calibration Buffer
    Deskripsi:
    HI70010P is a premium quality pH 10.01 calibration buffer solution. Each sachet has the lot number and expiration date stamped on it and is made of light block foil ensuring freshness each time one is opened. Hanna’s line of calibration buffers have been specially formulated to have an expiration of 2 years from the date of manufacture for an unopened sachet. The HI70010P is for 25 sachets containing 20 mL of buffer.Color coded label for easy pH buffer value identificationAccuracy of +/- 0.01 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each sachet
    atribut:
    • Certificate of Analysis: no
    • Quantity: 25
    • Size (ml): 20
    • Accuracy (pH): ±0.01
    • pH Value at 25°C: 10.01
  14. HITACHI Electric Power Drill (Mesin Bor Listrik)
    45%
    Mulai

    Rp4.199.900

    HITACHI Electric Power Drill (Mesin Bor Listrik)
    atribut:
    • Power Cord Length (m): 2.5
    • Rated Current (A): 7.5
    • Carbon Brush: NO.41
    • Drilling capacity (mm) Ironwork: 13
    • Drilling ability (mm) Woodworking: 32
    • Chuck Capacity (mm): 2.0 to 13
    • Power Supply: AC100V
    • No Load Rotation Speed (rpm): 0 to 850
  15. Uryu Riveting Hammer Pistol Type
    Mulai

    Rp7.699.900

    Uryu Riveting Hammer Pistol Type
    Deskripsi:
    Small diameter caulking, working tool. The snap insertion is a round type. For snap caulking and pin driving
    atribut:
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.6
    • Number of hits (bpm): 2800 (no load)
    • Overall Length (mm): 122
    • Air Consumption (m³/minute): 0.34
  16. Vessel Bit B43 Series Double Ended (Mata Obeng)
    Mulai

    Rp17.900

  17. Uryu Cushion Clutch Driver
    56%
    Mulai

    Rp5.199.900

    Uryu Cushion Clutch Driver
    Deskripsi:
    The rotational force of the air motor is amplified at the speed reduction part, and the screw is tightened with the torque generated by the meshing and striking operation of the clutch adjusted by the spring. Less reaction due to intermittent torque. Building material furniture, weak electricity, etc.
    atribut:
    • Exhaust Direction: Side
    • Hose connection: Rc1/8
    • Suitable Air Pressure (MPa): 0.4
    • Screw Tightening Capacity (mm): 4
    • Chuck: Bit band type
    • Outlet (mm): 5
    • Air Consumption (m³/minute): 0.2
  18. Uryu Riveting Hammer
    Mulai

    Rp8.799.900

    Uryu Riveting Hammer
    Deskripsi:
    Small diameter caulking, working tool. For snap caulking and pin driving.
    atribut:
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.6
    • Overall Length (mm): 189
    • Air Consumption (m³/minute): 0.37
    • No Load Speed (rpm): 1800
Daftar Harga mesin hitachi Terbaru October 2026
Uryu Small DrillRp9.099.900
Uryu Pistol Type Small DrillRp13.999.900
Uryu Impact DriverRp5.099.900
URYU SEISAKU Air Impact Wrench Pistol Type (Kunci Sok Angin)Rp4.999.900
Uryu Angle GrinderRp10.999.900
Uryu Pistol Type Tapper Double ButtonRp12.999.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Uryu GrinderRp6.499.900
Uryu Production Air Straight GrinderRp9.199.900
URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)Rp4.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)